Shop All Single Straight Blade Receptacles
Leviton
15A Single Receptacle 125Vac 5-15R Bn
Mfr # T5015
Zoro # G3833147
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5015
- Zoro # G3833147
- UPC # 78477392058
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Size | 46 H x 1.31 W x 16 D in |
Description
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (A-20GQ22-B)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- LEVITON RCPTCL TMPR OTLT 20A WHT (TWR20-00W)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Receptacle (5292)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (BRY5362)
- Leviton Single Straight Blade Receptacles