Shop All Locking Receptacles
Leviton
15A Single Locking Receptacle 3P 3W 250V L11-15R Bk
Mfr # 4870
Zoro # G3834522
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L11-15R
- Voltage 250 VAC
- Amps 15 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4870
- Zoro # G3834522
- UPC # 78477797105
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Size | 46 H in |
Details
Item | Locking Receptacle |
NEMA Configuration | L11-15R |
Voltage | 250 VAC |
Amps | 15 A |
Color | Black |
Number of Poles | 3 |
Number of Wires | 3 |
Phase | 3-Phase |
Body Material | Nylon |
Standards | UL/CSA |
Standard | CSA Certified;UL Listed |
Application | Commercial |
Type | Locking Single Outlet |
Connection | Side Wired |
Environmental Conditions | Flammability (Rated V-0) |
Mounting | Box |
Voltage Rating | 250 V |
Description
15-Amp, 250-Volt, 3 Phase Y, Single Locking Receptacle, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- BEA Activation Plates (10PBJ10)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- Leviton Locking Receptacles