Shop All Locking Receptacles
Leviton
15A Single Locking Receptacle 2P 3W 125V L5-15R Or
Mfr # 4710-IG
Zoro # G3839684
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125 VAC
- Amps 15 A
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4710-IG
- Zoro # G3839684
- UPC # 78477796993
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Width | 1.88 in |
Height | 4.12 in |
Dimensions | 46 in H |
Length | 1.81 in |
Description
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Isolated Ground, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- HUBBELL Locking Receptacle (HBL2826ST)
- Leviton Locking Receptacles