Shop All Single Straight Blade Receptacles
Leviton
15A Receptacle, Deco, 5-15R, 125V, Ivory
Mfr # AFTR1-I
Zoro # G4465055
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Application Environment Commercial
- Series AFTR1
- Number of Poles 2
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR1-I
- Zoro # G4465055
- UPC # 78477574935
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Description
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 15-Amp 120-volt Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- FASTLANE Cable Protector, 1 Channel, 2-3/4"W, Yellow (FL90RT1X4-Y)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- Leviton Single Straight Blade Receptacles