Shop All Single Straight Blade Receptacles
Leviton
15A Receptacle, Deco, 5-15R, 125V, Brown
Mfr # AFTR1
Zoro # G4462727
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Application Environment Commercial
- Series AFTR1
- Number of Poles 2
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR1
- Zoro # G4462727
- UPC # 78477574911
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Description
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 15-Amp 120-volt Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- LEVITON RCPTCL OUTLET DUPLEX 15A (T5320-00W)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (SNAP2182WA)
- Leviton Single Straight Blade Receptacles