Shop All Single Straight Blade Receptacles
Leviton
15A Receptacle, Deco, 5-15R, 125V, Blue
Mfr # T8280-B
Zoro # G4072312
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Hospital Grade
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T8280-B
- Zoro # G4072312
- UPC # 78477434802
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Description
15 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Receptacle, Tamper-Resistant, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- LEVITON Watertight Locking Plug (26W76)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Receptacle White 20A (CBR20-00W)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Receptacle (T5632-HGW)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- Leviton Single Straight Blade Receptacles