Shop All Locking Receptacles
Leviton
15A Power Outlet Receptacle 2P 3W 250V L6-15R Gy
Mfr # 4585-CWP
Zoro # G3840235
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 250 VAC
- Amps 15 A
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4585-CWP
- Zoro # G3840235
- UPC # 78477046180
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 4.88 in |
Width | 3.5 in |
Height | 3.00 in |
Dimensions | 4.56 in H x 2.84 in W x 2.82 in D |
Description
15 Amp, 250 Volt, Power Outlet Receptacle, Locking Blade, Industrial Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- WIREMOLD WHT Coupling Cord Cover (C19)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- Leviton Locking Receptacles