Shop All Locking Receptacles
Leviton
15A Power Outlet Receptacle 2P 3W 125V L5-15R Gy
Mfr # 4715-CWP
Zoro # G3838494
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125 VAC
- Amps 15 A
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4715-CWP
- Zoro # G3838494
- UPC # 78477024638
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Dimensions | 4.56 in H x 2.84 in W x 2.82 in D |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Description
15 Amp, 125 Volt, Power Outlet Receptacle, Locking Blade, Industrial Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT (HBL2745)
- Leviton Locking Devices