Shop All Locking Receptacles
Leviton
15A Midget Locking Flanged Receptacle 2P 3W 120Vac
Mfr # ML2-PER
Zoro # G3837952
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- NEMA Configuration ML-2R
- Voltage 120VAC
- Length 9.0000 in
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ML2-PER
- Zoro # G3837952
- UPC # 78477987322
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 9.0000 in |
Wire Size | 18-14 AWG |
Cord Diameter | 0.218 to 0.43 in |
Height | 1.26 in |
Dimensions | 1.625 in H x 1.765 in W x 1.203 in D |
Description
15 Amp, 125 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, MiniLock, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 16/3 3-Outlet Extension Cord SJT (1FD73)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-30P WT (HBL2625)
- Leviton Locking Receptacles