Shop All Locking Connectors
Leviton
15A Midget Locking Connector 2P 3W 120Vac Ml-2R Bk/Wt
Mfr # ML2-C
Zoro # G2766556
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 120V AC
- NEMA Configuration ML-2R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ML2-C
- Zoro # G2766556
- UPC # 078477987292
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.218 in to 0.430 in |
For Maximum Cable Diameter | 0.43 in |
For Minimum Cable Diameter | 0.218 in |
Details
Item | Midget Locking Connector |
Amps | 15 |
Voltage | 120V AC |
NEMA Configuration | ML-2R |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Standard |
Color | Black/White |
Body Material | ST801 Nylon |
Phase | Single |
Housing Material | ST801 Nylon |
Current Rating | 15 A |
NEMA Receptacle Configuration | ML2-15R |
Housing Color | Black/White |
Description
Midget Locking Connector, Current Rating 15 A, Housing Color Black/White, Housing Material ST801 Nylon, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Phase Single, Wiring Style Standard, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.218 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Locking Connector (7764C)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Watertight Locking Connector (27W48)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- Leviton Locking Connectors