Shop All Locking Receptacles
Leviton
15A Locking Receptacle 2P 3W 250Vac L6-15R Yl
Mfr # 65W49
Zoro # G3840822
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15R
- Voltage 250VAC
- Amps 15
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 65W49
- Zoro # G3840822
- UPC # 78477065648
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Height | 3.00 in |
Width | 3.5 in |
Length | 4.88 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
15 Amp, 250 Volt, Receptacle, Single Locking Receptacle, Industrial Grade, Grounding, Wetguard Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- Leviton Locking Receptacles