Shop All Locking Receptacles
Leviton
15A Locking Receptacle 2P 3W 125Vac L5-15R Yl
Mfr # 65W47
Zoro # G3833068
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15R
- Voltage 125VAC
- Amps 15
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 65W47
- Zoro # G3833068
- UPC # 78477090848
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Height | 3.00 in |
Width | 3.5 in |
Length | 4.88 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
15 Amp, 125 Volt, Wetguard Flip Lid, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- Leviton Locking Receptacles