Shop All Locking Plugs
Leviton
15A Locking Plug 2P 3W 250V L6-15P Bk/Wt
Mfr # 4570-PLC
Zoro # G3839727
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4570-PLC
- Zoro # G3839727
- UPC # 78477139608
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 5.00 in |
Width | 6.00 in |
Height | 1.53 in |
Dimensions | 1.53 in Dia x 1.98 in L |
Cord Diameter | 0.24 to 0.7 |
Description
15-Amp, 250-Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- EATON BUSSMANN Fuse, Time Delay, 50A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-50SP)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- LEVITON Locking Plug (CS8365C)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON Locking Plug (2361)
- LEVITON Locking Plug (2711)
- LEVITON Locking Plug (2721)
- LEVITON Locking Plug (2421)
- HUBBELL Locking Plug (HBL2311ST)
- Leviton Locking Plugs