Shop All Locking Plugs
This Product is Discontinued
Leviton
15A Locking Plug 2P 3W 125Vac L5-15P Bk/Wt (Discontinued)
Mfr # 4720-C
Zoro # G3839745
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4720-C
- Zoro # G3839745
- UPC # 78477795491
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.240" to 0.700" |
Details
Item - Plugs and Receptacles | Locking Plug |
Wiring Style | Standard |
Shrouded / Non-Shrouded | Non-Shrouded |
Grade - Plugs and Receptacles | Industrial |
Amps - Plugs and Receptacles | 15 |
NEMA Plug Configuration - Plugs and Receptacles | L5-15P |
Voltage - Plugs and Receptacles | 125VAC |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Material | Super Tough Nylon |
Color | Black/White |
NEMA Configuration | L5-15P |
Corrosion Resistant | No |
Voltage | 125VAC |
Color - Plugs and Receptacles | Black/White |
Grade | Industrial |
HP | 0.5 |
Amps | 15 |
IP Rating | Not Rated |
Item | Locking Plug |
Antimicrobial | No |
Standards | UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM Certified 057/NEMA WD-6/ANSI C-73 |
Description
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.