Shop All Locking Plugs
Leviton
15A Locking Plug 2P 3W 125V L5-15P Bk/Wt
Mfr # 4720-PLC
Zoro # G3838503
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4720-PLC
- Zoro # G3838503
- UPC # 78477139356
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 5.00 in |
Width | 6 in |
Height | 1.53 in |
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125 VAC |
Number of Poles | 2 |
Number of Wires | 3 |
Body Material | Impact Modified Nylon |
Color | Black-White |
NEMA Configuration | WD-6 |
Standards | C-73 |
Application | Industrial Applications |
HP | 1/2 HP |
Blade Material | Solid Brass |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated HB or better UL94 |
Operating Temp. | -40A deg C to 60A deg C |
Description
15-Amp, 125-Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- SQUARE D Pump Pressure Switch 30-50Psi (FSG2J21BP)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2511)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (24W04)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- Leviton Locking Devices