Shop All Locking Connectors
Leviton
15A Locking Connector 2P 3W 125Vac L5-15R Bk/Wt
Mfr # 4729-C
Zoro # G2125506
product price: $25.95
/ea
Sold in multiples of 25 for $648.75
$648.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4729-C
- Zoro # G2125506
- Country of Origin Unknown
- Category Locking Connectors
Dimensions
Cord Size | 0.240" to 0.700" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Locking Connector (CS8364C)
- LEVITON Locking Connector (2813)
- LEVITON Watertight Locking Connector (27W76)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- Leviton Locking Devices