Shop All Locking Connectors
Leviton
15A Locking Connector 2P 3W 125Vac L5-15R Bk
Mfr # 4729-B
Zoro # G3839903
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15R
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4729-B
- Zoro # G3839903
- UPC # 78477143452
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.240 to 0.700" |
Wire Size | 18-10 AWG |
Length | 10.6250 in |
Height | 6.7500 in |
Dimensions | 1.53 in Dia x 2.76 in H |
Cord Diameter | 0.24 to 0.7 in |
Description
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector,Industrial Grade, Grounding, All Black - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Locking Connector (2713)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- Leviton Locking Devices