Shop All Locking Receptacles
Leviton
15A Isolated Ground Locking Receptacle 2P 3W 250Vac
Mfr # 4560
Zoro # G3834897
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15R
- Voltage 240VAC
- Amps 15
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4560
- Zoro # G3834897
- UPC # 78477797020
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Dimensions | 46 in H |
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Description
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- CLEAR SEAL Butt Splice Connector, 22-18 AWG C, PK25 (37130-EC)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- Leviton Locking Receptacles