Shop All Locking Receptacles
Leviton
15A Flanged Outlet Locking Receptacle 2P 3W 250V
Mfr # 4585-C
Zoro # G5626863
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 250 VAC
- Amps 15 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4585-C
- Zoro # G5626863
- UPC # 78477795743
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Dimensions | 2.5 in Dia x 1.78 in H |
Width | 6 in |
Height | 2.50 in |
Length | 5.00 in |
Description
15 Amp, 250 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- Leviton Locking Devices