Shop All Duplex Straight Blade Receptacles
Leviton
15A Duplex Receptacle 125Vac 5-15R Wh
Mfr # TWR15-W
Zoro # G3844584
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR15-W
- Zoro # G3844584
- UPC # 78477381847
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Wire Size | 14-10 AWG |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
TO BE CHANGED - weather resistant receptacle, tamper resistant, duplex cof white, side wired, commercial spec grade, self g pkd 1/small box, 10/large box, 50/carton boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (16252-I)
- LEVITON Receptacle (8300-I)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON Receptacle (8300-HGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- Leviton Duplex Straight Blade Receptacles