Shop All Duplex Straight Blade Receptacles
Leviton
15A Duplex Receptacle 125Vac 5-15R Iv
Mfr # 8200-I
Zoro # G3843972
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-I
- Zoro # G3843972
- UPC # 78477818572
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- LEVITON Receptacle (16362-OIG)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle (8200-GY)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- Leviton Duplex Straight Blade Receptacles