Shop All Duplex Straight Blade Receptacles
Leviton
15A Duplex Receptacle 125Vac 5-15R Gy
Mfr # TWR15-GY
Zoro # G5688375
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR15-GY
- Zoro # G5688375
- UPC # 78477392034
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.53 in W x 1.1 in D |
Description
TO BE CHANGED - weather resistant receptacle, tamper resistant, dupl side wired,commercial spec grade, self grounding, trip pkd 1/small box, 10/large box, 50/carton boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (TCBR1-00W)
- LEVITON Receptacle (21254-HW)
- Leviton Duplex Straight Blade Receptacles