Shop All Single Straight Blade Receptacles
Leviton
15A Duplex Receptacle 125V 5-15R IV
Mfr # MRI82-I
Zoro # G0575447
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of Gangs 1
- Phase Single
- Standards ANSI C73, CSA Certified C22.2 No 42 File 152105, UL 498HG File E13399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MRI82-I
- Zoro # G0575447
- Country of Origin Multiple
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.5 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.1 in |
Description
Wide Body Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Non-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Receptacle (5320-ICP)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (BRY5362)
- Leviton Straight Blade Devices