Shop All Locking Receptacles
Leviton
15A Duplex Locking Receptacle 2P 3W 277V L7-15R Or
Mfr # 4750-IG
Zoro # G3838013
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 277 VAC
- Amps 15 A
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4750-IG
- Zoro # G3838013
- UPC # 78477778067
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 1.88 in |
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.44 in W x 1.2 in D |
Description
15 Amp, 277 Volt, Duplex Locking Receptacle, Industrial Grade, Isolated Ground, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- Leviton Locking Receptacles