Shop All Duplex Straight Blade Receptacles
Leviton
15A Duplex Decorator Receptacle 125Vac 5-15R Iv
Mfr # 7280-I
Zoro # G4079145
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7280-I
- Zoro # G4079145
- UPC # 78477102183
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 2.38 in |
Length | 5.00 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- LEVITON Receptacle (8200-I)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (8380-I)
- LEVITON Receptacle (TCR15-W)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- Leviton Duplex Straight Blade Receptacles