Shop All Duplex Straight Blade Receptacles
Leviton
15A Duplex Decorator Receptacle 125Vac 5-15R Iv
Mfr # 5280-I
Zoro # G4059265
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5280-I
- Zoro # G4059265
- UPC # 78477008812
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
15-Amp, 125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- LEVITON Receptacle (8300-GY)
- LEVITON Receptacle (CR20)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (8300-HLI)
- LEVITON Receptacle (16252-I)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- Leviton Duplex Straight Blade Receptacles