Shop All Locking Connectors
Leviton
15/10A Locking Connector 3P 3W 125/250Vac Yl
Mfr # 25W07
Zoro # G5724102
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15/10
- Wiring Style Standard
- Voltage 125/250VAC
- Grade - Plugs and Receptacles Industrial
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 25W07
- Zoro # G5724102
- UPC # 78477474259
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.230" to 0.680" |
Width | 9 in |
Height | 1.50 in |
Length | 5.00 in |
Description
15 Amp, 125 Volt/10A-250V, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A (RIBL3C-NC)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Locking Connector (6364CR)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Locking Connector (2813)
- LEVITON Watertight Locking Connector (25W49)
- Leviton Locking Devices