Shop All Wall Switches
Leviton
15 amps Toggle Switch Ivory
Mfr # 01453-ICP
Zoro # G405309484
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 120 VAC
- Type Toggle Switch
- Body Material Thermoplastic
- Pole 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 01453-ICP
- Zoro # G405309484
- UPC # 78477174364
- Country of Origin United States
- Category Wall Switches
Details
Color | Ivory |
Voltage | 120 VAC |
Type | Toggle Switch |
Body Material | Thermoplastic |
Pole | 3 |
Strap Material | Steel |
Feature | Framed |
HP Rating | 1/2HP-120V |
Amperage | 15 A |
Standards and Certifications | UL/CSA |
Termination | Quickwire Push-In & Side |
Actuator Material | Thermoplastic |
Grounding | Non-Grounding |
Max. Amperage | 12 Amp |
Description
Tried-and-true toggle designs Leviton residential grade AC quiet switches cover all the bases they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic and they feature large head hardened triple-drive screws for easy installation. LevitonÆs traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- Leviton Wall Switches