Shop All Toggle Switches
Leviton
15 amps Single Pole Toggle AC Quiet Switch Black
Mfr # 01451-02E
Zoro # G605303091
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
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
- Brand Leviton
- MFR # 01451-02E
- Zoro # G605303091
- UPC # 78477135587
- Country of Origin United States
- Category Toggle Switches
Description
Tried and true toggle designs Leviton residential grade AC quiet switches cover all the bases they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact resistant thermoplastic and they feature large head hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
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
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON AC QUIET SWTCH SNGL POLE (CS120-02E)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- Leviton Toggle Switches