Shop All Duplex Straight Blade Receptacles
Leviton
15 amps 125 V Duplex Ivory Outlet 5-15R
Mfr # 05320-ICP
Zoro # G005266118
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 125 VAC
- Type Duplex Receptacle
- Face Material Thermoplastic
- Torque Range 14 - 18 in.-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05320-ICP
- Zoro # G005266118
- UPC # 78477151273
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | Ivory |
Voltage | 125 VAC |
Type | Duplex Receptacle |
Face Material | Thermoplastic |
Torque Range | 14 - 18 in.-lbs |
NEMA | 5-15R |
Pole | 2 |
UL 498 | File E13399 |
Feature | All Screws Backed Out |
Termination | Quickwire Push-In & Side |
Grounding | Grounding |
Strap Material | Steel |
Amperage | 15 A |
Wire | 3 |
Body Material | Thermoplastic |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Description
Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Receptacle (5262)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Receptacle (5015)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- Leviton Duplex Straight Blade Receptacles