Shop All Duplex Straight Blade Receptacles
Leviton
15 Amp Tamper-Resistant Duplex Outlet, White, 10PK
Mfr # M22-T5320-WMP
Zoro # G309915262
product price: $28.15
/pk 10, $2.82/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M22-T5320-WMP
- Zoro # G309915262
- UPC # 78477406595
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
Tamper resistant grounded duplex receptacle meets the 2008 NEC requirement. Shutter mechanism inside the receptacle blocks access to the contacts unless a 2 prong plug is inserted, helping ensure hairpins, keys, etc., will be locked out. Quick wire pushes in or side wired terminals. Heavy-duty construction offers long, trouble free service life.TR symbol on residential receptacles assures they meet the 2008 NEC requirementShallow design for maximum wiring roomShutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted, helping ensure hairpins, keys, etc., will be locked outUltrasonic heavy-duty construction offers long, trouble-free service lifeQuick wire and side wire for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON Receptacle (8200-SGW)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON Receptacle (16352)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- Leviton Straight Blade Devices