Shop All Wall Switches
Leviton
15 Amp Single Pole Switch, Ivory, 10PK
Mfr # M25-01451-2IM
Zoro # G209920663
product price: $17.09
/pk 10, $1.71/ea
$17.09
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
- Brand Leviton
- MFR # M25-01451-2IM
- Zoro # G209920663
- UPC # 78477800713
- Country of Origin United States
- Category Wall Switches
Description
The Leviton 15 Amp Single-Pole Switches 10-Pack are an excellent choice for demanding residential applications. The switches are made of durable thermoplastic with an ivory finish and are impact resistant for long life and the toggles provide quiet and reliable mechanical action. Achieve a speedy installation by using a combination of side wiring and Quick wire push-in wiring.Ivory finish, 10-pack of switches15 Amp/120-Volt AC quiet switch, single-poleQuiet, reliable mechanical actionFaster installation with combination of side wiring and quick wire push-in wiringImpact resistant for long lifeMade of ivory-colored thermoplastic for durability. These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov
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
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON 2 COMBO SWTCH 3WAY IVRY (05243-0IS)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- Leviton Wall Switches