Shop All Duplex Straight Blade Receptacles
Leviton
15 Amp Commercial Grade Tamper Resistant Side Wired Self Grounding Duplex Outlet, Ivory
Mfr # TCR15-I
Zoro # G810090397
$10.65
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
- Brand Leviton
- MFR # TCR15-I
- Zoro # G810090397
- UPC # 78477655405
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
Leviton Commercial grade devices are built to the most demanding standards for performance and reliability. Ideal for heavily used areas in homes, offices, schools and commercial buildings. They are the preferred choice of electricians, contractors and serious DIYers.Mechanical shutter mechanism prevents access to contacts unless a two-pronged plug is inserted, helping ensure that foreign objects will be locked outUltrasonically welded for additional assembly securityBody and face made of high impact thermoplastic for durabilityConvenient break-off plaster ears for best flush alignment
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
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
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON Receptacle (5325)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- Leviton Straight Blade Devices