Shop All Duplex Straight Blade Receptacles
Leviton
15 Amp Commercial Grade Duplex Outlet, White, 10PK
Mfr # M22-CBR15-WMP
Zoro # G309915279
$56.49
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
- Brand Leviton
- MFR # M22-CBR15-WMP
- Zoro # G309915279
- UPC # 78477462720
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
Leviton offers a large selection of 15 Amp and 20 Amp commercial grade outlets, available in a variety of colors, wiring options and other features. Commercial outlets are manufactured to withstand the demands of commercial and institutional applications. These outlets provide long lasting service life and are a cost saving alternative to the industrial devices.Replaces any standard 15 Amp-125-Volt duplex grounding outletSerrated back-wire clamps provide superior contact and conductivityHeavy-duty power contacts for maximum plug retentionSelf-grounding when installed in properly grounded metal wall boxSelf-grounding when installed in a properly grounded metal wall box sold separately
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
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- SHIMPO Magnetic Sensor, Amphenol Connector (3030AN)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (8300-SGR)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON Receptacle (5361-W)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- Leviton Duplex Straight Blade Receptacles