Shop All Toggle Switches
Leviton
15 Amp, 125 Volt, Nema 5-15R, 3W White
Mfr # 54521-2W
Zoro # G4048835
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Thermoplastic
- Mounting Box
- Voltage 120/277 VAC
- Color White
- Height 10.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 54521-2W
- Zoro # G4048835
- UPC # 78477125175
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 1.52 in D |
Length | 17.2500 in |
Description
20-Amp, 120/277-Volt, Toggle Framed Single-Pole AC Quiet Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- Leviton Switches