Shop All Straight Blade Plugs
This Product is Discontinued
Leviton
15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Industrial (Discontinued)
Mfr # 1447
Zoro # G5664557
This Product is Discontinued
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1447
- Zoro # G5664557
- UPC # 78477848197
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375" to 0.655" |
Details
Item - Plugs and Receptacles | Dust Tight Straight Blade Plug |
Item | Dust Tight Straight Blade Plug |
Wiring Style | Standard |
Grade - Plugs and Receptacles | Industrial |
Amps - Plugs and Receptacles | 15 |
Voltage - Plugs and Receptacles | 125VAC |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 3 |
Phase - Plugs and Receptacles | 1 |
Antimicrobial | No |
Color | Yellow |
Number of Poles | 2 |
Phase | 1 |
HP | 0.5 |
Grade | Industrial |
IP Rating | 44 |
Standards | UL/CSA/NOM 057/NEMA WD-6/ANSI C-73 |
Material | Santoprene TPV |
Voltage | 125VAC |
Corrosion Resistant | No |
Amps | 15 |
Color - Plugs and Receptacles | Yellow |
NEMA Configuration | 5-15P |
Description
15 Amp, 125 Volt, Plug, Industrial Grade, Straight Blade, Dustguard, Grounding, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.