Shop All Toggle Switches
Leviton
15 Amp, 120 Volt, Toggle Light, Side Wired, - Ivory
Mfr # 5501-LHI
Zoro # G4077675
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Thermoplastic
- Connection Side Wired
- Mounting Box
- Voltage 120 VAC
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5501-LHI
- Zoro # G4077675
- UPC # 78477789889
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.31 in W x 1.49 in D |
Length | 1.81 in |
Description
15 Amp 120 Volt Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch Commercial Grade Grounding Side Wired - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- NILFISK/ADVANCE Circuit Breaker, 20A, 250V AC (56413822)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- Leviton Toggle Switches