Shop All Plug & Connector Accessories
Leviton
14.5000 in H x 11 in D
Mfr # OCS12-STD
Zoro # G4079845
product price: $2,026.99
/ea
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Aluminum
- Series OCS
- Depth 11 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OCS12-STD
- Zoro # G4079845
- UPC # 78477242971
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Depth | 11 in |
Width | 24 in |
Height | 14.5000 in |
Length | 27.3750 in |
Size | 24 H x 24 W x 11 D in |
Details
Type | Standard |
Material | Aluminum |
Series | OCS |
Mounting | Wall |
Application | Commercial Applications |
Trays Capacity | 12 |
Description
Optical Cable Storage and Splicing Enclosure, Empty (accepts up to 12 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Lampholder Adapter White (00061-00W)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- Leviton Plug & Connector Accessories