Shop All Enclosure Covers & Accessories
Leviton
14.3750 in H x Rack Mount
Mfr # DPC6U-33
Zoro # G4080177
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 14.3750 in
- Width 17 in
- Mounting Rack
- Length 21.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DPC6U-33
- Zoro # G4080177
- UPC # 78477239612
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 11 in |
Height | 14.3750 in |
Width | 17 in |
Length | 21.3750 in |
Size | 10.48 H x 17 W x 11 D in |
Details
Mounting | Rack |
Type | Rack Mount |
Material | Aluminum |
Series | DPC |
Description
DPC525, 6RU, Empty (accepts up to 6 Adapter Plates & 4 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Off White (CFPE4IWY)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A01E)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- Leviton Enclosure Covers & Accessories