Shop All Enclosure Covers & Accessories
Leviton
14.3750 in H x Rack Mount
Mfr # DPC12-66
Zoro # G4076555
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 14.3750 in
- Width 17 in
- Mounting Rack
- Length 21.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DPC12-66
- Zoro # G4076555
- UPC # 78477239728
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 11 in |
Height | 14.3750 in |
Width | 17 in |
Length | 21.3750 in |
Size | 20.98 H x 17 W x 11 D in |
Rack Units Size | 12U |
Details
Mounting | Rack |
Type | Rack Mount |
Material | Aluminum |
Series | DPC |
Application | For protecting, managing and organizing fiber terminations and splices in a rack-mount environm |
Trays Capacity | 12 |
Standard | NEBS GR-63 |
Description
DPC105, 12RU, Empty (accepts up to 12 Adapter Plates & 12 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- Leviton Enclosure Covers & Accessories