Shop All Enclosure Covers & Accessories
Leviton
14.3750 in H x Rack Mount
Mfr # DP04U-STD
Zoro # G4055232
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 14.3750 in
- Width 17 in
- Mounting Rack
- Length 21.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DP04U-STD
- Zoro # G4055232
- UPC # 78477239599
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 11 in |
Height | 14.3750 in |
Width | 17 in |
Length | 21.3750 in |
Size | 6.99 H x 17 W x 11 D in |
Details
Mounting | Rack |
Type | Rack Mount |
Material | Aluminum |
Series | DP Series |
Application | Commercial Applications |
Standard | NEBS GR-63 |
Description
Model No. DP-700, 4RU, Empty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- Q2 PRODUCTS 6" Black UV Resist.18lb Cable Tie 100/bag (CBL 6-18-BLK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- VYNCKIER Enclosure (A61-2412DT)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Leviton Enclosure Covers & Accessories