Shop All Power Strips
Leviton
120V 15Amp Surge Protecter, Rack Mt No Switch And 5-15, Plug
Mfr # 5500-15N
Zoro # G4080353
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Amps 15A
- Mounting Style Rack Mount
- NEMA Plug Configuration 5-15P
- Width 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5500-15N
- Zoro # G4080353
- UPC # 78477981726
- Country of Origin Mexico
- Category Power Strips
Dimensions
Width | 4.6" |
Depth | 1.7" |
Height | 19" |
Length | 20.38 in |
Power Cord/Cable Length | 12 ft |
Details
Item | Power Distribution Unit |
Voltage | 120V AC |
Max. Amps | 15A |
Mounting Style | Rack Mount |
NEMA Plug Configuration | 5-15P |
Type | Basic PDU w/Surge |
Series | 5500/5505 Series |
Application | For rack mounted electronic equipment |
Maximum Surge Current | 26 kA |
Product Type | Surge Suppressor/Protector |
Surge Energy Rating | 1440 J |
Output Voltage | 135 V AC |
Maximum Line Current | 15 A |
Input Voltage | 135 V AC |
Product Name | 5500 12-Outlets Surge Suppressor |
Receptacles | 12 x AC Power |
Plug/Connector Type | NEMA 5-15P |
Description
Horizontal Rack Mount Surge Protective Power Distribution Unit 15A NEMA 5-15P Straight Blade Plug 12 Outlets, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- LEVITON Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord (5100-IS2)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2N5)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- Leviton Extension Cords & Power Strips