Shop All Lampholders
Leviton
120 W, White, Miniature Bi-Pin (G5)
Mfr # 13654-SWP
Zoro # G407044307
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Slide-On, Snap-In
- Connection Quickwire
- Color White
- Standards CSA Certified, NOM, UL
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 13654-SWP
- Zoro # G407044307
- UPC # 78477164846
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 1/8 in |
Details
Mounting | Slide-On, Snap-In |
Connection | Quickwire |
Color | White |
Standards | CSA Certified, NOM, UL |
Finish | Thermoplastic |
Item | Lampholder |
Voltage | 600V AC |
Watts | 120 W |
Features | 22-25 ga Panel Thickness, Quickwire 18AWG Solid or Stranded Tinned Termination, With Panel Locator Post |
Wire Gauge (AWG) | 18 AWG |
Bulb Base Type | Miniature Bi-Pin (G5) |
Compatible with Brand | Universal |
Contact Material | Copper Alloy |
Description
Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features 22-25 ga Panel Thickness, Quickwire 18AWG Solid or Stranded Tinned Termination, With Panel Locator Post, Length 1 1/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- CELEBRATIONS Gold LED C6 Blue 100 ct String Christmas Lights 33 ft. (44528-71)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- LEVITON 660 W, White, Medium Screw (E26) (9726-C)
- LEVITON Lampholder (13451-20)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- LEVITON Lampholdr Plchn2Rcp Ivy (01406-00I)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- LEVITON 660 W, White, R17d (523)
- LEVITON Socket Extender (02006-000)
- Leviton Lampholders