Shop All Lampholders
Leviton
120 W, White, Miniature Bi-Pin (G5)
Mfr # 13654-SNP
Zoro # G607044350
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Thermoplastic
- Wire Gauge (AWG) 18 AWG
- Standards CSA Certified, NOM, UL
- Voltage 600V AC
- Features Low Profile Style, Quickwire 18 AWG Solid or Stranded Tinned Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 13654-SNP
- Zoro # G607044350
- UPC # 78477164853
- Country of Origin Mexico
- Category Lampholders
Details
Item | Lampholder |
Finish | Thermoplastic |
Wire Gauge (AWG) | 18 AWG |
Standards | CSA Certified, NOM, UL |
Voltage | 600V AC |
Features | Low Profile Style, Quickwire 18 AWG Solid or Stranded Tinned Termination |
Watts | 120 W |
Color | White |
Connection | Quickwire |
Mounting | Slide-On, Snap-In |
Bulb Base Type | Miniature Bi-Pin (G5) |
Contact Material | Copper Alloy |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Features Low Profile Style, Quickwire 18 AWG Solid or Stranded Tinned Termination, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- ETI Sockets T8 Bi-Pin Non Shunt (BIPIN-20)
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- LEVITON Keyless Medium Base White Porcelain Lamp Socket (019-8101)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- LEVITON 660 W, White, R17d (13551-NW)
- LEVITON Brown Phenolic Incandescent Cleat-Type Lampholder (000-9063)
- LEVITON 660 W, White, R17d (13550-NW)
- Leviton Lampholders