Shop All Enclosure Covers & Accessories
Leviton
12-Port Panel 110-Mod 8W8P, T568A/B Cat5E Gigamax, Black 1U
Mfr # 5G596-U12
Zoro # G0780045
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ports 12
- Labeling Silk-screened port numbers, paper labels
- Termination 110-Style Punchdown
- Panel Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G596-U12
- Zoro # G0780045
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Ports | 12 |
Labeling | Silk-screened port numbers, paper labels |
Termination | 110-Style Punchdown |
Panel Shape | Flat |
Shielding | Unshielded |
Family | GIGAMAX 5E |
Rack Units | 1 |
Wiring | A/B Universal |
Category | CATEGORY 5E |
Sub Family | 5G596 PATCH PANEL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIREMOLD Pole Extender (25DTP-E10)
- Leviton Enclosure Covers & Accessories