Shop All Wall Plates
Leviton
1-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY
Mfr # 41080-1IP
Zoro # G4054356
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-1IP
- Zoro # G4054356
- UPC # 78477835531
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | High-Impact Plastic |
Type | Standard |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Material | Plastic |
Mount Type | Flush Mount |
Total Number of Sockets | 1 |
Product Name | QuickPort 1 Socket Faceplate |
Features | Compatible with all individual QuickPort snap-in Modules, Narrow Module width allows high Port density in a small area, Put blanks in unused Ports for future expansion, Individual-Port configurability allows specification flexibility |
Product Line | QuickPort |
Product Color | Ivory |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Mounting | Flush |
Application | Residential, Commercial |
Description
QuickPort Wallplate, Single Gang, 1-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- Leviton Lighting Controls