Shop All Wall Plates
Leviton
1-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY
Mfr # 41080-1IP
Zoro # G0171395
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Plastic
- Number of Ports 1
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-1IP
- Zoro # G0171395
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Ivory |
Material | High-Impact Plastic |
Number of Ports | 1 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- Leviton Lighting Controls