Shop All Wall Plates
Leviton
1-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport GY
Mfr # 41080-1GP
Zoro # G4053333
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-1GP
- Zoro # G4053333
- UPC # 78477835562
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 0.45 in |
Length | 4.00 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Type | Standard |
Features | Compatible with all individual QuickPort snap-in Modules, Narrow Module width allows high Port density in a small area, Put blanks in unused Ports for future expansion, Individual-Port configurability allows specification flexibility |
Application | Commercial |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Color | Gray |
Product Type | Faceplate |
Product Line | QuickPort |
Mount Type | Flush Mount |
Product Name | QuickPort 1 Socket Faceplate |
Product Material | Plastic |
Total Number of Sockets | 1 |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 1-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Utp Solid Cmr, Blue 500 ft. (13678)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- Leviton Lighting Controls