Shop All Wall Plates
Leviton
1-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport GY
Mfr # 41080-1GP
Zoro # G0580642
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Number of Ports 1
- Material High-Impact Plastic
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-1GP
- Zoro # G0580642
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Grey |
Number of Ports | 1 |
Material | High-Impact Plastic |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- Leviton Lighting Controls