Shop All Wall Plates
Leviton
1 Port Wallplate Single Gang, Light Almond
Mfr # 41080-1TP
Zoro # G4080414
Sold in multiples of 3 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-1TP
- Zoro # G4080414
- UPC # 78477284964
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6.00 in |
Height | 0.45 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Finish | Matte |
Type | Standard |
Number of Ports | 1 |
Mounting Type | Flush |
Thickness | 0.45 in |
Application | Residential, Commercial |
Features | Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Use where a single-gang, economical flush-mount housing is desired, Color-matched wallplate screws, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Color | Light Almond |
Total Number of Sockets | 1 |
Product Name | QuickPort 1 Socket Faceplate |
Product Material | Plastic |
Product Line | QuickPort |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Wallplate, Single Gang, 1-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- Leviton Lighting Controls